£63.49
Ex VAT
£76.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Replacement parts for the Cubio MT Trolley.
Attribute | Value |
---|---|
Brand | Bott |
Depth | 125mm |
ECLASS Code | 21100201 |
Height | 30mm |
MFR Part No. | 41010117.16V |
To Suit | Cubio MT Trolley |
UNSPSC Code | 24112400 |
Width | 1050mm |