£29.49
Ex VAT
£35.39
Inc VAT
5 Variations Available
Product Details
Product Specification
Internal perfo back panel to fit Cubio cupboard housing. Panels can be used to integrate the perfo accessory range within a cubio cupboard. Panels can be mixed perfo/louvre and fitted at any height.
Attribute | Value |
---|---|
Brand | Bott |
ECLASS Code | 21100201 |
Height | 350mm |
MFR Part No. | 43005004.16V |
To Suit | Cubio Cupboards |
UNSPSC Code | 24112400 |
Width | 1050mm |