£57.99
Ex VAT
£69.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Reinforced galvanised steel shelves suitable for the Cubio shelving range.
Attribute | Value |
---|---|
Accessory Type | Shelf |
Brand | Bott |
Depth | 650mm |
ECLASS Code | 21100201 |
Height | 25mm |
MFR Part No. | 46002004.51V |
To Suit | Cubio Shelving System |
UNSPSC Code | 24112400 |
Width | 1050mm |