noscriptBott CUBIO WALL CUPBOARD 1050MM SHELF KIT 42101096.51 | Cromwell Tools

Bott

CUBIO WALL CUPBOARD 1050MM SHELF KIT

SKU:

BOT4050202C

MPN:

42101096.51

£36.49

Ex VAT

£43.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Cubio Shelf Kit.
    Galvanised steel to prevent rusting.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Depth

    233mm

    EAN

    4049751679116

    ECLASS Code

    21100201

    Height

    20mm

    MFR Part No.

    42101096.51

    To Suit

    Cubio Wall Cupboard

    UNSPSC Code

    24112400

    Width

    1042mm