SKU:
BOT4054933D
MPN:
43020774
£72.99
Ex VAT
£87.59
Inc VAT
15 Variations Available
Product Details
Product Specification
CUBIOJ Plastic Box Kit for Drawer
Attribute | Value |
---|---|
Accessory Type | Draw Dividers |
Brand | Bott |
Depth | 650mm |
EAN | 4049751756411 |
ECLASS Code | 21100201 |
Height | 75mm |
MFR Part No. | 43020774 |
Number of Compartments | 24 |
To Suit | FOR 1000 X 650 X 100 DRAWER 24 COMP |
UNSPSC Code | 24112400 |
Width | 1050mm |