SKU:
BOT4054933E
MPN:
43020775
£66.49
Ex VAT
£79.79
Inc VAT
15 Variations Available
Product Details
Product Specification
CUBIOJ Plastic Box Kit for Drawer
Attribute | Value |
---|---|
Accessory Type | Draw Dividers |
Brand | Bott |
Depth | 650mm |
EAN | 4049751756428 |
ECLASS Code | 21100201 |
Height | 75mm |
MFR Part No. | 43020775 |
Number of Compartments | 29 |
To Suit | FOR 1000 X 650 X 100 DRAWER 29 COMP |
UNSPSC Code | 24112400 |
Width | 1050mm |