SKU:
BOT4054933F
MPN:
43020776
£74.99
Ex VAT
£89.99
Inc VAT
15 Variations Available
Product Details
Product Specification
CUBIOJ Plastic Box Kit for Drawer
Attribute | Value |
---|---|
Accessory Type | Draw Dividers |
Brand | Bott |
Depth | 650mm |
EAN | 4049751756435 |
ECLASS Code | 21100201 |
Height | 75mm |
MFR Part No. | 43020776 |
Number of Compartments | 43 |
To Suit | FOR 1000 X 650 X 100 DRAWER 43 COMP |
UNSPSC Code | 24112400 |
Width | 1050mm |