£90.49
Ex VAT
£108.59
Inc VAT
15 Variations Available
Product Details
Product Specification
CUBIOJ Plastic Box Kit for Drawer
Attribute | Value |
---|---|
Accessory Type | Draw Dividers |
Brand | Bott |
Depth | 750mm |
EAN | 4049751756503 |
ECLASS Code | 21100201 |
Height | 50mm |
MFR Part No. | 43020811 |
Number of Compartments | 64 |
To Suit | FOR 1000 X 750 X 75 DRAWER 64 COMP |
UNSPSC Code | 24112400 |
Width | 1050mm |