£40.49
Ex VAT
£48.59
Inc VAT
15 Variations Available
Product Details
Product Specification
CUBIOJ Plastic Box Kit for Drawer
Attribute | Value |
---|---|
Accessory Type | Draw Dividers |
Brand | Bott |
Depth | 525mm |
EAN | 4049751755995 |
ECLASS Code | 21100201 |
Height | 75mm |
MFR Part No. | 43020752 |
Number of Compartments | 24 |
To Suit | FOR 525 X 525 X 100 DRAWER 24 COMP |
UNSPSC Code | 24112400 |
Width | 525mm |