£44.49
Ex VAT
£53.39
Inc VAT
15 Variations Available
Product Details
Product Specification
CUBIOJ Plastic Box Kit for Drawer
Attribute | Value |
---|---|
Accessory Type | Draw Dividers |
Brand | Bott |
Depth | 650mm |
EAN | 4049751756343 |
ECLASS Code | 21100201 |
Height | 50mm |
MFR Part No. | 43020805 |
Number of Compartments | 27 |
To Suit | FOR 800 X 650 X 75 DRAWER 27 COMP |
UNSPSC Code | 24112400 |
Width | 800mm |