£46.79
Ex VAT
£56.15
Inc VAT
Product Details
Product Specification
3 compartment file holding shelf, compatible with 1050mm wide plain back panels.
Attribute | Value |
---|---|
Brand | Bott |
Depth | 972mm |
ECLASS Code | 21100201 |
Height | 342mm |
MFR Part No. | 16926986.16 |
To Suit | Plain Backpanel |
UNSPSC Code | 24112400 |
Width | 290mm |