£48.99
Ex VAT
£58.79
Inc VAT
4 Variations Available
Product Details
Product Specification
These easily adjustable spill-retaining galvanised shelves come in a range of sizes.
Features and Benefits
• These shelves are designed to be used with acids or alkalis
• Easily adjustable spill retaining shelves
• Securely store substances on these spill retaining shelves
Notes
• Shelf only. Cupboard not included.
Warnings
• It is not advised to store acids and alkalis together in a single unit, as this could cause corrosion
Attribute | Value |
---|---|
Accessory Type | Shelf |
Brand | QMP |
Depth | 300mm |
ECLASS Code | 21100201 |
MFR Part No. | CAES3530ZWXX |
To Suit | Acid/alkali cupboard 350mmx 300mm |
UNSPSC Code | 24112400 |
Width | 350mm |