SKU:
QMP4053543N
MPN:
CUPDSHLF1246
£55.99
Ex VAT
£67.19
Inc VAT
4 Variations Available
Product Details
Product Specification
These easily adjustable spill-retaining galvanised shelves come in a range of sizes.
Features and Benefits
• These shelves are designed to be used with hazardous cabinets
• Easily adjustable spill retaining shelves
• Securely store substances on these spill retaining shelves
Attribute | Value |
---|---|
Accessory Type | Shelf |
Brand | QMP |
Depth | 460mm |
ECLASS Code | 21100201 |
MFR Part No. | CUPDSHLF1246 |
To Suit | Hazardous cupboards 1200mm x 460mm |
UNSPSC Code | 24112400 |
Width | 1200mm |