SKU:
QMP4053540D
MPN:
CUPDSHLF3530
£30.49
Ex VAT
£36.59
Inc VAT
4 Variations Available
Product Details
Product Specification
These easily adjustable spill-retaining galvanised shelves come in a range of sizes.
Features and Benefits
• These shelves are designed to be used with hazardous cabinets
• Easily adjustable spill retaining shelves
• Securely store substances on these spill retaining shelves
Attribute | Value |
---|---|
Accessory Type | Shelf |
Brand | QMP |
Depth | 300mm |
ECLASS Code | 21100201 |
MFR Part No. | CUPDSHLF3530 |
To Suit | Hazardous cupboards 350mm x 300mm |
UNSPSC Code | 24112400 |
Width | 350mm |