£44.79
Ex VAT
£53.75
Inc VAT
8 Variations Available
Product Details
Product Specification
Upgrade your storage with these Matlock wall-mountable louvred panels, expertly formed for maximum rigidity and powder-coated in a stylish light grey finish. Crafted in the UK, each louvre panel is designed to securely hold plastic containers and spigots, providing a versatile solution for an array of storage needs.
Features and Benefits
• Sturdy construction ensures durability and reliability
• Powder coating adds protection against wear
• Safely accommodates plastic containers and spigots for more organized storage
Attribute | Value |
---|---|
Accessory Type | Louvre Panel |
Brand | Matlock |
ECLASS Code | 21100201 |
Height | 914mm |
MFR Part No. | 3LP0036 |
UNSPSC Code | 24112400 |
Width | 332mm |