£30.99
Ex VAT
£37.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Internal perfo back panel to fit Cubio cupboard housing. Panels can be used to integrate the perfo accessory range within a cubio cupboard. Panels can be mixed perfo/louvre and fitted at any height.
Attribute | Value |
---|---|
Accessory Type | Perforated Backpanel |
Brand | Bott |
ECLASS Code | 21100201 |
Height | 350mm |
MFR Part No. | 43005007.16V |
To Suit | Cubio Cupboards |
UNSPSC Code | 24112400 |
Width | 1300mm |