£27.99
Ex VAT
£33.59
Inc VAT
18 Variations Available
Product Details
Product Specification
Durable, scuff resistant galvanised steel shelf. Shelves have 160 kg U.D.L. capacity on 1300 mm wide models*, 100kg on all others.All shelves are adjustable on a 25mm vertical pitch.
Attribute | Value |
---|---|
Accessory Type | Shelf |
Brand | Bott |
Depth | 325mm |
ECLASS Code | 21100201 |
Height | 25mm |
MFR Part No. | 42101093.51V |
To Suit | Cubio Cupboards |
UNSPSC Code | 24112400 |
Width | 650mm |