SKU:
BOT4050493A
MPN:
42101072.51V
£39.49
Ex VAT
£47.39
Inc VAT
18 Variations Available
Product Details
Product Specification
Durable, scuff resistant galvanised steel shelf. Shelves have 160 kg U.D.L. capacity on 1300 mm wide models*, 100kg on all others.All shelves are adjustable on a 25mm vertical pitch.
Attribute | Value |
---|---|
Accessory Type | Shelf For Standard Duty Cupboard |
Brand | Bott |
Depth | 325mm |
ECLASS Code | 21100201 |
Height | 25mm |
MFR Part No. | 42101072.51V |
To Suit | BOT4050449Q BOT4050449R BOT4050449S BOT4050449T BOT4050449V BOT4050449W BOT4050449X BOT4050449Y |
UNSPSC Code | 24112400 |
Width | 1050mm |