SKU:
BOT4050492Y
MPN:
42101068.51V
£29.79
Ex VAT
£35.75
Inc VAT
18 Variations Available
Product Details
Product Specification
Durable, scuff resistant galvanised steel shelf. Shelves have 160 kg U.D.L. capacity on 1300 mm wide models*, 100kg on all others.All shelves are adjustable on a 25mm vertical pitch.
Attribute | Value |
---|---|
Accessory Type | Shelf For Standard Duty Cupboard |
Brand | Bott |
Depth | 650mm |
ECLASS Code | 21100201 |
Height | 25mm |
MFR Part No. | 42101068.51V |
To Suit | BOT4050447S BOT4050447T BOT4050447V BOT4050447W BOT4050448B BOT4050448C BOT4050448D BOT4050448E |
UNSPSC Code | 24112400 |
Width | 2000mm |