SKU:
BOT4050492Z
MPN:
42101071.51V
£34.49
Ex VAT
£41.39
Inc VAT
18 Variations Available
Product Details
Product Specification
Durable, scuff resistant galvanised steel shelf. Shelves have 160 kg U.D.L. capacity on 1300 mm wide models*, 100kg on all others.All shelves are adjustable on a 25mm vertical pitch.
Attribute | Value |
---|---|
Accessory Type | Shelf For Standard Duty Cupboard |
Brand | Bott |
Depth | 325mm |
ECLASS Code | 21100201 |
Height | 25mm |
MFR Part No. | 42101071.51V |
To Suit | BOT4050448Y BOT4050448Z BOT4050449A BOT4050449B BOT4050449G BOT4050449H BOT4050449J BOT4050449K |
UNSPSC Code | 24112400 |
Width | 800mm |