£104.00
Ex VAT
£124.80
Inc VAT
3 Variations Available
Product Details
Product Specification
These stands come in a variety of sizes and are great to be used with acid/alkali cupboards.
Features and Benefits
• These strong stands are ideal for raising cupboards by 500mm
• Easily adjustable foot for uneven surfaces
• Available in a wide variety of sizes
Warnings
• It is not recommended to store acids and alkalis together in a single unit as corrosion may occur
Attribute | Value |
---|---|
Accessory Type | Floor Stand |
Brand | QMP |
Depth | 460mm |
ECLASS Code | 21100201 |
MFR Part No. | CAST9046ZWXX |
To Suit | Acid/alkali cupboard 900mmx 460mm |
UNSPSC Code | 24112400 |
Width | 900mm |