£127.00
Ex VAT
£152.40
Inc VAT
3 Variations Available
Product Details
Product Specification
These strong COSHH cupboard stands are great for raising cupboards and are available in a wide variety of sizes.
Features and Benefits
• These strong stands are ideal for raising cupboards by 500mm
• Easily adjustable foot for uneven surfaces
• Available in a wide variety of sizes
Attribute | Value |
---|---|
Brand | QMP |
Depth | 460mm |
ECLASS Code | 21100201 |
MFR Part No. | CZST9046ZKXX |
To Suit | Hazardous cupboard 900x460mm |
UNSPSC Code | 24112400 |
Width | 900mm |