£107.00
Ex VAT
£128.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Stands raise cupboards by 543mm with an adjustable foot for uneven surfaces.
Features:
-Robust and durable construction
-Adjustable feet
-Powder coated with Germ Guard Active Technology paint
Attribute | Value |
---|---|
Brand | QMP |
Depth | 460mm |
ECLASS Code | 21100201 |
Height | 500mm |
MFR Part No. | CZST9046ZYXX |
To Suit | Hazardous cupboard 900x460mm |
UNSPSC Code | 24112400 |
Width | 900mm |