noscriptWhitefurze Storage box Natural / Clear, 90mm x 310mm x 370mm S20TRAY360 | Cromwell Tools

Whitefurze

Storage box Natural / Clear, 90mm x 310mm x 370mm

SKU:

CTL4040754D

MPN:

S20TRAY360

£5.79

Ex VAT

£6.95

Inc VAT

IN STOCK (44)

    Product Details

    Ideal for organising a variety of smaller items including DIY, art and craft, xmas decorations, stationery items etc.


    Small tray: adjustable compartments.
    Dimensions (HxWxL): 45 x 210 x 340mm.


    Large tray: fixed 16 rigid compartments.
    Dimensions (HxWxL): 90 x 310 x 370mm.


    Product Specification
    Attribute
    Value

    Brand

    Whitefurze

    ECLASS Code

    21100201

    MFR Part No.

    S20TRAY360

    UNSPSC Code

    24112400