noscriptBott Verso 1050mm Cupboard - Perfo Back Panel - Light Grey 16926940.16 | Cromwell Tools

Bott

Verso 1050mm Cupboard - Perfo Back Panel - Light Grey

SKU:

BOT4050347D

MPN:

16926940.16

£36.99

Ex VAT

£44.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Steel internal panels for the rear of 2000mm x 1050mm x 525mm verso cupboards. Constructed of sheet steel with a hard wearing RAL7035 (light grey) powder coat finish. Available perfo or louvre.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Depth

    25mm

    ECLASS Code

    21100201

    Height

    457mm

    MFR Part No.

    16926940.16

    To Suit

    Verso 1050mm Cupboards

    UNSPSC Code

    24112400

    Width

    1050mm