noscriptBott VERSO 1050x550mm HAZARDOUS SUBSTANCE - CUPBOARD LEG SET ONLY 16926976.12 | Cromwell Tools

Bott

VERSO 1050x550mm HAZARDOUS SUBSTANCE - CUPBOARD LEG SET ONLY

SKU:

BOT4050349B

MPN:

16926976.12

£117.00

Ex VAT

£140.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Enhance your cupboard functionality with BOTT Cupboard Stands - designed for easy access, increased spillage awareness, and a durable finish.


    Features and Benefits
    • Designed for 1050mm(w) x 550mm(d) BOTT Hazardous Cupboards
    • Provides elevation for convenient access
    • Increases visibility of spillages
    • Raises height by 535mm, offering optimal accessibility
    • Coated in RAL 1023 yellow powder coat paint
    • Ensures longevity and withstands wear


    Notes
    Cupboard stand only - cupboard not included


    Product Specification
    Attribute
    Value

    Accessory Type

    Floor Stand

    Brand

    Bott

    Depth

    550mm

    ECLASS Code

    21100201

    Height

    535mm

    MFR Part No.

    16926976.12

    To Suit

    Compatible with 1050x550mm hazardous cupboards

    UNSPSC Code

    24112400

    Width

    1050mm