£87.99
Ex VAT
£105.59
Inc VAT
Product Details
Product Specification
25mm thick multiplex worktop or shelf, with 60kg U.D.L. capacity. Adjustable on a 25mm pitch. For use in 1050mm wide verso cupbaords.
Attribute | Value |
---|---|
Brand | Bott |
Depth | 550mm |
ECLASS Code | 21100201 |
Height | 25mm |
MFR Part No. | 16926919 |
To Suit | 1050mm wide verso cupbaords |
UNSPSC Code | 24112400 |
Width | 1050mm |