£30.99
Ex VAT
£37.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Verso additional shelves for hazardous substance cupboards. Shelves are designed as sump trays to catch and contain any spilled substances. Constructed from sheet steel, finished in hard wearing yellow epoxy powder coating. Each shelf has a 75kg U.D.L.
Attribute | Value |
---|---|
Accessory Type | Shelf |
Brand | Bott |
Depth | 550mm |
ECLASS Code | 21100201 |
Height | 50mm |
MFR Part No. | 16926971.12 |
To Suit | Compatible with 525x550mm hazardous cupboards |
UNSPSC Code | 24112400 |
Width | 525mm |