£56.99
Ex VAT
£68.39
Inc VAT
2 Variations Available
Product Details
Product Specification
For use in 550mm deep cupboards. Three position hanging rail kits, adjustable on a 25mm pitch.
Attribute | Value |
---|---|
Brand | Bott |
Depth | 550mm |
ECLASS Code | 21100201 |
Height | 30mm |
MFR Part No. | 16926952.51 |
To Suit | To fit 1050x550mm cupboard |
UNSPSC Code | 24112400 |
Width | 1050mm |