noscriptBott Verso Inner Drawer Kit 525 x 550 x 100mm Light/Anth Grey 16926960.19 | Cromwell Tools

Bott

Verso Inner Drawer Kit 525 x 550 x 100mm Light/Anth Grey

SKU:

BOT4050347L

MPN:

16926960.19

£59.49

Ex VAT

£71.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    For use in cupboards only, roller bearing drawer kits with 75kg U.D.L. capacity and a full height drawer pan. Divider kits are available for all internal drawers.
    Images are for illustration purposes only.


    Product Specification
    Attribute
    Value

    Accessory Type

    Drawer Kit

    Brand

    Bott

    Depth

    550mm

    ECLASS Code

    21100201

    Height

    100mm

    MFR Part No.

    16926960.19

    UNSPSC Code

    24112400

    Width

    525mm