£71.99
Ex VAT
£86.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Writing top unit with integral pen tray and front lip. Constructed from sheet steel with a hard wearing RAL7035 (light grey) powder coat finish.
Attribute | Value |
---|---|
Brand | Bott |
Depth | 550mm |
ECLASS Code | 21100201 |
Height | 130mm |
MFR Part No. | 16926922.16 |
To Suit | To fit 1050 x 550mm cabinets |
UNSPSC Code | 24112400 |
Width | 1050mm |