£25.49
Ex VAT
£30.59
Inc VAT
3 Variations Available
Product Details
Product Specification
3 sided steel upstands with inlaid matting.
Attribute | Value |
---|---|
Brand | Bott |
Depth | 550mm |
ECLASS Code | 21100201 |
Height | 15mm |
MFR Part No. | 16926931.16 |
To Suit | To fit 800x550mm drawer cabinets |
UNSPSC Code | 24112400 |
Width | 800mm |