£124.00
Ex VAT
£148.80
Inc VAT
6 Variations Available
Product Details
Product Specification
These Silica Gel Sachets are high-performance moisture absorbers, designed to prevent corrosion, condensation, rusting, and fungal growth in sealed packages. These sachets are ideal for protecting electronics, precision equipment, leather goods, and pharmaceuticals, and were engineered with premium quality silica gel to effectively remove moisture, ensuring the integrity and longevity of items. Available in an array of sizes, each sachet is tailored for specific volume coverage, offering reliable and safe protection in both small and large packages.
Features and Benefits
• Provide effective moisture control, preventing corrosion, condensation, rusting, and fungal growth
• Designed to ensure maximum moisture removal, for effective use even in airtight packages
• Available in packs of 200 to 500 sachets, ideal for large-scale use
Attribute | Value |
---|---|
Brand | Pacplus |
EAN | 5055785206180 |
ECLASS Code | 30170104 |
MFR Part No. | SGS100 |
Pack Quantity | 200 |
UNSPSC Code | 41122500 |
Weight | 100g |