£18.49
Ex VAT
£22.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Create compartments in your Bott boxes with these transparent polycarbonate divider packs. The dividers are easy to clean and make organising your boxes simple.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Clear |
ECLASS Code | 20130000 |
Finish | Plain |
For Use With | bottBox |
MFR Part No. | 13022033 |
Number of Pieces | 6PCE |
Overall Depth | 6mm |
Overall Height | 143mm |
Overall Width | 252mm |
Product Material | Polycarbonate |
Product Type | Divider Kit |
Series | bottBox |
UNSPSC Code | 24112401 |