SKU:
BOT4055084L
MPN:
43020702.51
£62.99
Ex VAT
£75.59
Inc VAT
36 Variations Available
Product Details
Product Specification
Customise your storage system with a high quality range of drawer division accessories. Steel variable divider kits manufactured from galvanised sheet steel.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Galvanised |
EAN | 4049751604088 |
ECLASS Code | 20130000 |
Finish | Galvanised |
For Use With | bott cubio Drawers |
MFR Part No. | 43020702.51 |
Number of Compartments | 14 |
Number of Pieces | 13PCE |
Overall Depth | 750mm |
Overall Height | 100mm |
Overall Width | 1300mm |
Product Material | Steel |
Product Type | Cabinet Divider |
Series | cubio |
UNSPSC Code | 24112401 |