SKU:
BOT4055088Q
MPN:
43020711.51
£32.49
Ex VAT
£38.99
Inc VAT
36 Variations Available
Product Details
Product Specification
Customise your storage system with a high quality range of drawer division accessories. Steel variable divider kits manufactured from galvanised sheet steel.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Galvanised |
EAN | 4049751618474 |
ECLASS Code | 20130000 |
Finish | Galvanised |
For Use With | bott cubio Drawers |
MFR Part No. | 43020711.51 |
Number of Compartments | 10 |
Number of Pieces | 9PCE |
Overall Depth | 525mm |
Overall Height | 52mm |
Overall Width | 525mm |
Product Material | Steel |
Product Type | Cabinet Divider |
Series | cubio |
UNSPSC Code | 24112401 |