SKU:
BOT4055057G
MPN:
43020624.51
£21.49
Ex VAT
£25.79
Inc VAT
36 Variations Available
Product Details
Product Specification
Customise your storage system with a high quality range of drawer division accessories. Steel variable divider kits manufactured from galvanised sheet steel.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Galvanised |
EAN | 4049751602787 |
ECLASS Code | 20130000 |
Finish | Galvanised |
For Use With | bott cubio Drawers |
MFR Part No. | 43020624.51 |
Number of Compartments | 6 |
Number of Pieces | 5PCE |
Overall Depth | 525mm |
Overall Height | 77mm |
Overall Width | 525mm |
Product Material | Steel |
Product Type | Cabinet Divider |
Series | cubio |
UNSPSC Code | 24112401 |