SKU:
BOT4055063N
MPN:
43020644.51
£40.49
Ex VAT
£48.59
Inc VAT
36 Variations Available
Product Details
Product Specification
Customise your storage system with a high quality range of drawer division accessories. Steel variable divider kits manufactured from galvanised sheet steel.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Galvanised |
EAN | 4049751603036 |
ECLASS Code | 20130000 |
Finish | Galvanised |
For Use With | bott cubio Drawers |
MFR Part No. | 43020644.51 |
Number of Compartments | 10 |
Number of Pieces | 9PCE |
Overall Depth | 650mm |
Overall Height | 150mm |
Overall Width | 650mm |
Product Material | Steel |
Product Type | Cabinet Divider |
Series | cubio |
UNSPSC Code | 24112401 |