noscriptBott cubio, Cabinet Divider, Steel, Galvanised, 650x650x75mm, 10 Compartments 43020640.51 | Cromwell Tools

Bott

cubio, Cabinet Divider, Steel, Galvanised, 650x650x75mm, 10 Compartments

SKU:

BOT4055059J

MPN:

43020640.51

£42.99

Ex VAT

£51.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Customise your storage system with a high quality range of drawer division accessories. Steel variable divider kits manufactured from galvanised sheet steel.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Galvanised

    EAN

    4049751602961

    ECLASS Code

    20130000

    Finish

    Galvanised

    For Use With

    bott cubio Drawers

    MFR Part No.

    43020640.51

    Number of Compartments

    10

    Number of Pieces

    9PCE

    Overall Depth

    650mm

    Overall Height

    75mm

    Overall Width

    650mm

    Product Material

    Steel

    Product Type

    Cabinet Divider

    Series

    cubio

    UNSPSC Code

    24112401