SKU:
BOT4055065Q
MPN:
43020658.51
£46.49
Ex VAT
£55.79
Inc VAT
36 Variations Available
Product Details
Product Specification
Customise your storage system with a high quality range of drawer division accessories. Steel variable divider kits manufactured from galvanised sheet steel.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Galvanised |
EAN | 4049751603470 |
ECLASS Code | 20130000 |
Finish | Galvanised |
For Use With | bott cubio Drawers |
MFR Part No. | 43020658.51 |
Number of Compartments | 11 |
Number of Pieces | 10PCE |
Overall Depth | 650mm |
Overall Height | 75mm |
Overall Width | 800mm |
Product Material | Steel |
Product Type | Cabinet Divider |
Series | cubio |
UNSPSC Code | 24112401 |