SKU:
BOT4055091T
MPN:
43020729.51
£32.79
Ex VAT
£39.35
Inc VAT
36 Variations Available
Product Details
Product Specification
Customise your storage system with a high quality range of drawer division accessories. Steel variable divider kits manufactured from galvanised sheet steel.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Galvanised |
EAN | 5039350020128 |
ECLASS Code | 20130000 |
Finish | Galvanised |
For Use With | bott cubio Drawers |
MFR Part No. | 43020729.51 |
Number of Compartments | 7 |
Number of Pieces | 6PCE |
Overall Depth | 650mm |
Overall Height | 75mm |
Overall Width | 800mm |
Product Material | Steel |
Product Type | Cabinet Divider |
Series | cubio |
UNSPSC Code | 24112401 |