Bott

cubio, Divider Kit, Steel, Anthracite Grey, 650x525x127mm, 7 Compartments

SKU:

BOT4050367B

MPN:

43020719.51

£38.49

Ex VAT

£46.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Cubio divider kits constructed from galvanised sheet steel.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Anthracite Grey

    ECLASS Code

    20130000

    Finish

    Galvanised

    For Use With

    bott cubio Drawers

    MFR Part No.

    43020719.51

    Number of Compartments

    7

    Number of Pieces

    6PCE

    Overall Depth

    525mm

    Overall Height

    127mm

    Overall Width

    650mm

    Product Material

    Steel

    Product Type

    Divider Kit

    Series

    cubio

    UNSPSC Code

    24112401