SKU:
BOT4050365Z
MPN:
43020657.51
£64.49
Ex VAT
£77.39
Inc VAT
9 Variations Available
Product Details
Product Specification
15 compartment Cubio divider kits constructed from galvanised sheet steel.
Features and Benefits
• Includes front to back main dividers
• Adjustable position sub dividers to suit various products
Attribute | Value |
---|---|
Brand | Bott |
Colour | Anthracite Grey |
ECLASS Code | 20130000 |
Finish | Galvanised |
For Use With | bott cubio Drawers |
MFR Part No. | 43020657.51 |
Number of Compartments | 15 |
Number of Pieces | 14PCE |
Overall Depth | 525mm |
Overall Height | 127mm |
Overall Width | 800mm |
Product Material | Steel |
Product Type | Divider Kit |
Series | cubio |
UNSPSC Code | 24112401 |