SKU:
BOT4055074A
MPN:
43020678.51
£60.99
Ex VAT
£73.19
Inc VAT
3 Variations Available
Product Details
Product Specification
For drawers 1050 x 650mm x 100/125mm (W x D x H)
10, 13 and 16 Compartments - Steel
Customise your storage system with a high quality range of drawer division accessories
Steel variable divider kits manufactured from galvanised sheet steel
Attribute | Value |
---|---|
Brand | Bott |
Colour | Galvanised |
EAN | 4049751603722 |
ECLASS Code | 20130000 |
Finish | Galvanised |
For Use With | bott cubio Drawers |
MFR Part No. | 43020678.51 |
Number of Compartments | 13 |
Number of Pieces | 12PCE |
Overall Depth | 650mm |
Overall Height | 77mm |
Overall Width | 1050mm |
Product Material | Steel |
Product Type | Divider Kit |
Series | cubio |
UNSPSC Code | 24112401 |