SKU:
BOT4050365S
MPN:
43020651.51
£46.99
Ex VAT
£56.39
Inc VAT
6 Variations Available
Product Details
Product Specification
Cubio divider kits constructed from galvanised sheet steel.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Galvanised |
ECLASS Code | 20130000 |
Finish | Galvanised |
For Use With | bott cubio Drawers |
MFR Part No. | 43020651.51 |
Number of Compartments | 9 |
Number of Pieces | 8PCE |
Overall Depth | 750mm |
Overall Height | 127mm |
Overall Width | 650mm |
Product Material | Steel |
Product Type | Divider Kit |
Series | cubio |
UNSPSC Code | 24112401 |