SKU:
BOT4050365T
MPN:
43020652.51
£42.79
Ex VAT
£51.35
Inc VAT
3 Variations Available
Product Details
Product Specification
Cubio divider kits constructed from galvanised sheet steel.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Galvanised |
ECLASS Code | 20130000 |
Finish | Galvanised |
For Use With | bott cubio Drawers |
MFR Part No. | 43020652.51 |
Number of Compartments | 11 |
Number of Pieces | 10PCE |
Overall Depth | 525mm |
Overall Height | 52mm |
Overall Width | 800mm |
Product Material | Steel |
Product Type | Divider Kit |
Series | cubio |
UNSPSC Code | 24112401 |