£42.79
Ex VAT
£51.35
Inc VAT
3 Variations Available
Product Details
Product Specification
VERSO Plastic Box Kit for Drawers.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Grey |
EAN | 5039350139950 |
ECLASS Code | 20130000 |
Finish | Plain |
For Use With | bott verso Drawers |
MFR Part No. | 43020789 |
Number of Compartments | 15 |
Number of Pieces | 14PCE |
Overall Depth | 550mm |
Overall Height | 100mm |
Overall Width | 525mm |
Product Material | Plastic |
Product Type | Divider Kit |
Series | verso |
UNSPSC Code | 24112401 |