SKU:
BOT4053134L
MPN:
16926845.51
£83.49
Ex VAT
£100.19
Inc VAT
18 Variations Available
Product Details
Product Specification
Adjustable metal divider kits
Galvanised steel construction
Attribute | Value |
---|---|
Brand | Bott |
Colour | Galvanised |
ECLASS Code | 20130000 |
Finish | Galvanised |
For Use With | bott verso Drawers |
MFR Part No. | 16926845.51 |
Number of Compartments | 21 |
Number of Pieces | 20PCE |
Overall Depth | 550mm |
Overall Height | 175mm |
Overall Width | 1050mm |
Product Material | Steel |
Product Type | Divider Kit |
Series | verso |
UNSPSC Code | 24112401 |