SKU:
BOT4053132E
MPN:
16926802.51
£19.49
Ex VAT
£23.39
Inc VAT
18 Variations Available
Product Details
Product Specification
Adjustable metal divider kits
Galvanised steel construction
Attribute | Value |
---|---|
Brand | Bott |
Colour | Galvanised |
ECLASS Code | 20130000 |
Finish | Galvanised |
For Use With | bott verso Drawers |
MFR Part No. | 16926802.51 |
Number of Compartments | 3 |
Number of Pieces | 2PCE |
Overall Depth | 550mm |
Overall Height | 100mm |
Overall Width | 525mm |
Product Material | Steel |
Product Type | Divider Kit |
Series | verso |
UNSPSC Code | 24112401 |