£659.00
Ex VAT
£790.80
Inc VAT
3 Variations Available
Product Details
Product Specification
These load moving skates are designed for the efficient and hassle-free transport of medium to heavy loads of various types. These skates offer versatility, allowing users to combine components for specific needs or to integrate them into a larger load moving system.
Features and Benefits
• Crafted from solid forged steel, these load moving skates to withstand demanding tasks
• Equipped with anti-slip rubber lining to enhance stability and prevent load slippage
• Abrasion-resistant nylon wheels provide durability and smooth movement
Attribute | Value |
---|---|
Brand | Yale |
Colour | Yellow |
Each Set Contains | 4 x Steerable Wheels |
EAN | 4053981977379 |
ECLASS Code | 21070300 |
Length | 430mm |
MFR Part No. | 192025595 |
Product Type | Machine & Load Moving Skates |
Roller Material | Sealed Nylon |
UNSPSC Code | 24101503 |
Weight | 20kg |
Weight Capacity | 2,000kg |
Width | 340mm |